Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 70044 2A Flap Wheel 1-1/2" x 1" x 1/4" 240 Grit Aluminum Oxide - Pkg Qty 10

United Abrasives - Sait 70044 2A Flap Wheel 1-1/2" x 1" x 1/4" 240 Grit Aluminum Oxide - Pkg Qty 10

Item #: WBB2233588

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Very Fine
  • Medium
  • Fine

Very Fine

  • SELECT
  • 60
  • 80
  • 120
  • 180
  • 240

240

$4.79 ea.

Price: $47.90 / Pkg of 10

Save $2.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 70044 2A Flap Wheel 1-1/2" x 1" x 1/4" 240 Grit Aluminum Oxide

Premium aluminum oxide grain - general purpose. Excellent for cleaning, deburring, polishing, & blending. Resin over resin construction for a strong bond resistant to heat and moisture. Closed coat structure for more material removal. High quality Egyptian cotton cloth backing provides superior durability

Product Specifications

  • BRANDUnited Abrasives-Sait
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT240
  • GRADEVery Fine
  • DIAMETER INCHES1-1/2
  • WIDTH INCHES1
  • MAXIMUM RPM20000
  • BACKING MATERIALCotton
  • BACKING WEIGHTX
  • BONDING TYPEResin
  • SHANK SIZE INCHES1/4
  • SERIES2A
  • UPC699053700441
  • APPLICATIONMetal & Wood
  • TOOL COMPATIBILITYDie Grinders
  • MANUFACTURERS PART NUMBER70044
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 70044 2A Flap Wheel 1-1/2" x 1" x 1/4" 240 Grit Aluminum Oxide - Pkg Qty 10

United Abrasives - Sait 70044 2A Flap Wheel 1-1/2" x 1" x 1/4" 240 Grit Aluminum Oxide - Pkg Qty 10

Item #: WBB2233588

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant