Flap Wheels
Availability
Brand
Grit
For Use With
Grade
Color
Price
Related Products
Scotch-Brite™ Metal Finishing Wheel combines conformability with consistent abrasive cutting action to provide uniform brushed stainless and satin finishes. Our Metal Finishing Wheel is also used effectively to blend and match #3 or #4 mill finishes on stainless steel and to create brushed or satin finishes on items such as cutlery, appliance trim, builders hardware, and plumbing fixtures. On softer metals like aluminum, copper, and brass, our Scotch-Brite™ Metal Finishing Wheels are used to blend out minor surface imperfections and handling marks while providing the desired ...
Century's Nylon Abrasive Brushes feature aluminum oxide impregnated nylon bristles hold their shape better than standard wire brushes. Nylon brushes will not spark safer around flammable substrates. More applications than wire brushes. METAL: Removal of paint corrosion and rust, prepare surfaces for primers and paints. WOOD: Removal of paint and finishes on wood, clean and sand wood turnings and trim. PLASTIC: Prepare plastic fiberglass and rubber for adhesives. MASONRY: Clean unfinished tile, stone, and brick mortar. Aluminum oxide impregnated nylon bristles hold their shape better than ...
Scotch-Brite™ Combi-R Wheel is a unique finishing wheel composed of alternating Scotch-Brite™ non-woven flaps and aluminum oxide coated abrasive sheet. Conformable pads provide a large footprint and cushion the abrasive sheet to create a brushed, decorative finish. This wheel uses our Roloc™ Plus quick attachment system. The longer shaft supports the wheel for stability and reduces side-loading, helping it remain perpendicular to the work surface. The Scotch-Brite™ Combi R Wheel is designed for a variety of surface finishing and blending operations on a wide ...
Scotch-Brite™ Finishing Flap Brush is constructed from sections of non-woven material slit lengthwise and bonded to a cylindrical core. Our long-lasting brush provides improved consistency and greater control over a number of critical prep and finishing tasks, to include polishing and aesthetic finishing, such as brushed finishes on copper, brass, stainless steel, aluminum, and other metals. Soft density and med/fine/very fine abrasive grades produce brushed surfaces without compounds Provides more surface contact than bristle-type brushes Continuously supplies fresh abrasives for ...
Scotch-Brite™ Metal Finishing Wheel combines conformability with consistent abrasive cutting action to provide uniform brushed stainless and satin finishes. Our Metal Finishing Wheel is also used effectively to blend and match #3 or #4 mill finishes on stainless steel and to create brushed or satin finishes on items such as cutlery, appliance trim, builders hardware, and plumbing fixtures. On softer metals like aluminum, copper, and brass, our Scotch-Brite™ Metal Finishing Wheels are used to blend out minor surface imperfections and handling marks while providing the desired ...