Take 15% off your entire order!

Offer applied at checkout

Norton 66252842170 Gemini Right Angle Cut-Off Wheel 5" x .045" x 7/8" 36 Grit Aluminum Oxide Type 1 - Pkg Qty 25

Norton 66252842170 Gemini Right Angle Cut-Off Wheel 5" x .045" x 7/8" 36 Grit Aluminum Oxide Type 1 - Pkg Qty 25

Item #: WBB2202641

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Aluminum Oxide
  • Zirconia Alumina and Aluminum Oxide

Aluminum Oxide

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

Original Price: $3.13

$2.26 ea.

Clearance Price: $56.50 / Pkg of 25

Save $2.82 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Norton 66252842170 Gemini Right Angle Cut-Off Wheel 5" x .045" x 7/8" 36 Grit Aluminum Oxide Type 1

Our 100% aluminum oxide abrasive has been infused with a new bond technology and processed to outlast and out-cut competitive aluminum oxide blades. Operators will notice and appreciate the low kerf loss and added comfort. Available in Type 01/41 straight and Type 27/42 depressed center wheels. Quality A/O -For cutting alloys, steels/ferrous metals -Full fiberglass reinforcement-Straight, stable cuts -Fast, burr-free cutting, low kerf loss.

Applications are: Right angle grinding

Product Specifications

  • BRANDNorton
  • ABRASIVE MATERIALAluminum Oxide
  • GRIT36
  • GRADEExtra Coarse
  • DIAMETER INCHES5
  • CENTER HOLE DIAMETER INCHES7/8
  • MAXIMUM RPM12225
  • WHEEL TYPEType 1
  • CONVERTED FORMRight Angle Cut-Off Wheel
  • SERIESGemini
  • UPC662528421707
  • APPLICATIONRight Angle Grinding
  • TOOL COMPATIBILITYRight Angle Grinders
  • WARRANTY1 Year
  • THICKNESS INCHES DECIMALS.045
  • THICKNESS INCHES FRACTIONS1/16
  • MANUFACTURERS PART NUMBER66252842170
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Norton 66252842170 Gemini Right Angle Cut-Off Wheel 5" x .045" x 7/8" 36 Grit Aluminum Oxide Type 1 - Pkg Qty 25

Norton 66252842170 Gemini Right Angle Cut-Off Wheel 5" x .045" x 7/8" 36 Grit Aluminum Oxide Type 1 - Pkg Qty 25

Item #: WBB2202641

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant