Norton 66252843210 BlueFire Right Angle Cut-Off Wheel 6" x 1/16" x 7/8" 36 Grit Alum. Oxide T1 - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Our 100% aluminum oxide abrasive has been infused with a new bond technology and processed to outlast and out-cut competitive aluminum oxide blades. Operators will notice and appreciate the low kerf loss and added comfort. Available in Type 01/41 straight and Type 27/42 depressed center wheels. 2-3X life of A/O wheels -Up to 20% increase in performance/life -Broad utility for applications and materials -Excellent blend of performance/price.
Applications are: Right angle grinding
Applications are: Right angle grinding
PRICE
$222.50 Sold in packages of 25 / $8.90 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Thickness | .045 in |
| Diameter | 6 in |
Product Details
| Max RPM | 10185 rpm |
| Series | BlueFire |
| Converted Form | Right Angle Cut-Off Wheel |
| For Use With | Right Angle Grinding |
| Wheel Type | Type 1 |
| Grit | 36 |
| Tool Compatibility | Right Angle Grinders |
| Manufacturers Part Number | 66252843210 |
| Grade | Extra Coarse |
| Abrasive Material | Zirconia Alumina and Aluminum Oxide |
| Brand | Norton |
Warranty
| Warranty | 1 yr |