Individual Hex Keys
Related Products
3/32" Tamperproof Hex Key (Double-Ended) Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Allen wrench style L-shaped key for socket pin-in-hex screws
M3 Tamperproof Hex Key (Double-Ended) Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Allen wrench style L-shaped key for socket pin-in-hex screws
5mm Hex Tamper Resistant L-Wrench - 48364 Tamper Resistant Tip Hex L-wrench w/ProGuard™ finish. Long Arm. Size: 5mm Length: 119mm.
ProGuard™ Hex End Loop T-Handles Features: Solid steel handles Welded handle/blade connection Ergonomic handle design Flywheel effect saves time Smooth, non-porous handle coating Handle coating extends along blade
3/16" Tamperproof Hex Key (Double-Ended) Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Allen wrench style L-shaped key for socket pin-in-hex screws