Take 15% off your entire order!

Offer applied at checkout

Proto J46310 Standard Arm Hex Key - 3mm, 2-11/64" Long Arm Length - Pkg Qty 25

Proto J46310 Standard Arm Hex Key - 3mm, 2-11/64" Long Arm Length - Pkg Qty 25

Item #: WBB328603

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $0.23

$0.21 ea.

Clearance Price: $5.25 / Pkg of 25

Save $0.26 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Proto® Standard Arm Hex Key - 3 mm, 2-11/64" Long Arm Length

  • This Metric Hex Key has a 2.5 mm hex bit size.
  • 55 mm long arm.
  • 18 mm short arm.
  • Heat-treated for durability.
  • Rust resistant, black oxide finish.


  • Product Specifications

    • BRANDProto®
    • MANUFACTURERS PART NUMBERJ46310
    • TIP SIZE2.5MM
    • TYPEHex Key
    • HANDLE LENGTH2-11/64"
    • COLOR FINISHBlack Oxide
    • MEASURING SYSTEMMetric (MM)
    • PACKAGE QUANTITY25
    • TAMPER RESISTANTNo
    • CASE/ STAND/POUCH INCLUDEDNone
    • STYLELong Arm
    • BALL ENDNo
    • TIP SIZE MM2.5
    • SHORT ARM LENGTH INCHES45/64
    • OVERALL LENGTH INCHES2-3/16
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Proto J46310 Standard Arm Hex Key - 3mm, 2-11/64" Long Arm Length - Pkg Qty 25

    Proto J46310 Standard Arm Hex Key - 3mm, 2-11/64" Long Arm Length - Pkg Qty 25

    Item #: WBB328603

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant