Take 15% off your entire order!

Offer applied at checkout

Proto J46424 T-Handle Hex Key - 3/8", 6" Long

Proto J46424 T-Handle Hex Key - 3/8", 6" Long

Item #: WBB327683

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $9.20

Clearance Price: $6.40

Save $0.32 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Proto® T-Handle Hex Key - 3/8", 6" Long

  • T-handle design for greater torque
  • Cushion grip handle provides added comfort
  • Hex size printed on handle for easy size identification


  • Product Specifications

    • BRANDProto®
    • MANUFACTURERS PART NUMBERJ46424
    • TIP TYPEHex
    • MATERIALHeat Treated Steel
    • TIP SIZE3/8"
    • HANDLE LENGTH6"
    • COLOR FINISHBlack Oxide
    • MEASURING SYSTEMInch
    • LENGTH6"
    • SIZE3/8
    • FINISHBlack Oxide
    • PACKAGE QUANTITY1
    • HANDLE TYPECushion Grip
    • STYLET-Handle
    • OVERALL LENGTH INCHES6
    • UNIT OF MEASUREFractional
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Proto J46416 T-Handle Hex Key - 1/4", 6" Long

    Item #: B329759

    Not Yet Rated

    Ships same day.

    $8.60

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Proto J46424 T-Handle Hex Key - 3/8", 6" Long

    Proto J46424 T-Handle Hex Key - 3/8", 6" Long

    Item #: WBB327683

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant