
Product May Vary From Image
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Wika 2.5 Type 232.50 200 PSI Gauge - 1/4 NPT LM Stainless Steel
The WIKA Type 23X.50 gauge offers a large dial, making it ideal to be read from a distance. The stainless steel wetted parts and case construction ensures a long service life in harsh applications. This gauge is used for chemical, oil exploration and production, power generation, and other applications requiring long lasting instrumentation.
Specifications:
The WIKA Type 23X.50 gauge offers a large dial, making it ideal to be read from a distance. The stainless steel wetted parts and case construction ensures a long service life in harsh applications. This gauge is used for chemical, oil exploration and production, power generation, and other applications requiring long lasting instrumentation.
Specifications:
- Connection Location: Lower Mount
- Wetted Parts: Stainless Steel
- Case Material: Stainless Steel
- Case Filling: Splash Resistant
- Window Type: Removable Bayonet Ring Twist-Off
- Window Construction: Safety Glass
Compatibility |
Ashcroft: 1009S, 1009SW |
Product Specifications
- FACTORY FILLINGNone
- FILLABLEYes
- AMBIENT OPERATING TEMPERATURE-40°F to 140°F
- MEDIA OPERATING TEMPERATURE212°F
- WINDOW CONSTRUCTIONSafety Glass
- WINDOW TYPERemovable Bayonet Ring Twist-Off
- DIAL CONSTRUCTIONWhite Aluminum
- ACCURACY2.5 Percent
- BEZEL TYPETwist-On Bayonet Ring
- POINTER CONSTRUCTIONBlack Aluminum
- BEZEL CONSTRUCTIONStainless Steel
- MANUFACTURERS PART NUMBER9111050
- PACKAGE QUANTITY1
- BRANDWika
- TYPE232.50
- GAUGE SIZE INCHES2-1/2
- RANGE200 PSI
- DUAL SIZE1
- CONNECTION LOCATIONLower Mount
- CONNECTION SIZE1/4" NPT
- CASE CONSTRUCTIONStainless Steel
- WETTED PARTS CONSTRUCTIONStainless Steel
Customer Review
Product Q & A
There are no questions for this product.
Accessories
Popular item in this category
2.5" Type 233.55 3,000PSI/BAR Gauge - 1/4" NPT LBM Stainless Steel
Item #: B234350
Not Yet Rated
Free Shipping
Usually ships in 10 to 13 days
$87.95

2.5" Type 232.50 200PSI Gauge - 1/4" NPT LM Stainless Steel
$91.95
- Product Information
- Customer Review
- Product Q&A
- Accessories