Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BVA Hydraulics

Model # :WBB3114618

MPN #: GW4014

BVA Hydraulic Pressure Gauge, 4" Face Glycerin Filled 0-15,000 PSI 1/4"-18 NPTF

Product Description
  • Full compliance under ANSI B40.1 (+/- 1% accuracy) standard
  • Dual calibration psi/ bar
  • Exterior made of steel
  • Large diameter face


PRICE
$269.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in
Width4 in
Height1-3/4 in
Connection Size1/4"-18 NPTF
Gauge Size4 in
Face Diameter4 in
Range0-15,000 PSI

Product Details

TypePressure Gauge
Connection LocationBottom Mount
ColorSilver
Accuracy+/- 1% °F
MaterialBrass
Internal Pressure at Capacity15000 psi
Package Quantity1
Manufacturers Part NumberGW4014
Case MaterialSteel
BrandBVA Hydraulics

Compliance & Certifications

ANSI/ASME RatingB30.1