Take 15% off your entire order!

Offer applied at checkout

2.5" Type 233.55 3,000PSI/BAR Gauge - 1/4" NPT LBM Stainless Steel

Product May Vary From Image

2.5" Type 233.55 3,000PSI/BAR Gauge - 1/4" NPT LBM Stainless Steel

Item #: WBB234350

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $87.95

Save $4.40 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $87.95 ea.
  • Buy 5-9 $83.95 ea.
  • Buy 10+ $79.15 ea.

Quantity

Customers Also Viewed

Wika 2.5 Type 233.55 3,000 PSI/BAR Gauge - 1/4 NPT LBM Stainless Steel

The Type 233.55 LBM is specifically designed and manufactured to exact panel builder requirements. With exclusive features, it is ideal when used for panel mount gauges in the oil and gas, refinery, petrochemical, and food & beverage industries.

Specifications:
  • Connection Location: Lower Back Mount
  • Wetted Parts: Stainless Steel
  • Case Material: Stainless Steel
  • Case Filling: Liquid
  • Window Type: Crimped
  • Window Construction: Laminated Safety Glass

Product Specifications

  • FACTORY FILLINGGlycerine
  • FILLABLEYes
  • AMBIENT OPERATING TEMPERATURE-40°F to 140°F
  • MEDIA OPERATING TEMPERATURE212°F
  • WINDOW CONSTRUCTIONLaminated Safety Glass
  • WINDOW TYPECrimped
  • DIAL CONSTRUCTIONWhite Aluminum
  • ACCURACY2.5 Percent
  • POINTER CONSTRUCTIONBlack Aluminum
  • MANUFACTURERS PART NUMBER4283273
  • PACKAGE QUANTITY1
  • BRANDWika
  • TYPE233.55
  • GAUGE SIZE INCHES2-1/2
  • RANGE3,000 PSI/BAR
  • DUAL SIZE1
  • CONNECTION LOCATIONLower Back Mount
  • CONNECTION SIZE1/4" NPT
  • CASE CONSTRUCTIONStainless Steel
  • WETTED PARTS CONSTRUCTIONStainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

2.5" Type 233.53 160PSI Gauge - 1/4" NPT LM Stainless Steel

Item #: B233955

Not Yet Rated

Usually ships in 5 to 8 days

$67.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

1/4" NPT Brass Needle Valve

$7.00

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2.5" Type 233.55 3,000PSI/BAR Gauge - 1/4" NPT LBM Stainless Steel

2.5" Type 233.55 3,000PSI/BAR Gauge - 1/4" NPT LBM Stainless Steel

Item #: WBB234350

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant