Take 15% off your entire order!

Offer applied at checkout

4" Type 233.30 2,000PSI Gauge - 1/2" NPT LM Stainless Steel

Product May Vary From Image

4" Type 233.30 2,000PSI Gauge - 1/2" NPT LM Stainless Steel

Item #: WBB233836

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 100 PSI
  • 300 PSI
  • 600 PSI
  • 1,000 PSI
  • 1,500 PSI
  • 2,000 PSI
  • 3,000 PSI
  • 20,000 PSI

2,000 PSI

Price: $207.95

Save $10.40 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $207.95 ea.
  • Buy 5-9 $196.95 ea.
  • Buy 10+ $187.15 ea.

Quantity

Customers Also Viewed

Wika® Safety Process Gauge - 2-1/2" Diameter - 1/4" NPT - 2,000 PSI

This type 233.30 gauge has front/blow-out back safety case made of 304 stainless steel. Wetted parts are 316 stainless steel. Twist-off bayonet safety glass window. White aluminum dial with black aluminum pointer. Glycerine filling. Ambient operating temperature range is -4 to 140°F.

Product Specifications

  • FACTORY FILLINGGlycerine
  • FILLABLEYes
  • AMBIENT OPERATING TEMPERATURE-40°F to 140°F
  • MEDIA OPERATING TEMPERATURE212°F
  • WINDOW CONSTRUCTIONLaminated Safety Glass
  • WINDOW TYPERemovable Bayonet Ring Twist-Off
  • DIAL CONSTRUCTIONWhite Aluminum
  • ACCURACY1 Percent
  • BEZEL TYPETwist-On Bayonet Ring
  • POINTER CONSTRUCTIONBlack Aluminum
  • BEZEL CONSTRUCTIONStainless Steel
  • MANUFACTURERS PART NUMBER9361200
  • PACKAGE QUANTITY1
  • BRANDWika
  • TYPE233.30
  • GAUGE SIZE INCHES4
  • RANGE2,000 PSI
  • DUAL SIZE1
  • CONNECTION LOCATIONLower Mount
  • CONNECTION SIZE1/2" NPT
  • CASE CONSTRUCTIONStainless Steel
  • WETTED PARTS CONSTRUCTIONStainless Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

1/4" NPT Brass Needle Valve

$7.00

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4" Type 233.30 2,000PSI Gauge - 1/2" NPT LM Stainless Steel

4" Type 233.30 2,000PSI Gauge - 1/2" NPT LM Stainless Steel

Item #: WBB233836

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant