Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Reelcraft L 4050 A 163 5 16 AWG / 3 Cond  x 50ft, 13 AMP, Incandescent Light, with Cord, 275 lbs
See all 65 items in product family

Reelcraft L 4050 A 163 5 16 AWG / 3 Cond x 50ft, 13 AMP, Incandescent Light, with Cord, 275 lbs

Item #: WBB250723

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 595.00
Product Information
Customer Review
Product Q&A
16 AWG / 3 Cond x 50ft, 13 AMP, Incandescent Light, With Cord, 275 lbs

Reelcraft's power cord and light reels offer many different styles of outlets and lamps.  Easy to mount and structurally strong, the power cord and light reels have a robotically welded heavy gauge steel frame that attaches to most structurally sound surfaces.  Multiple guide arm positions allows for versatile uses and easier field adjustment.  The drive mechanism is enclosed for protection against the environment.

Product Specifications

    • LENGTH INCHES12.625
    • WIDTH INCHES9.375
    • HEIGHT INCHES13.25
    • COLORRed
    • CORD LENGTH50'
    • CABLE/CORD/HOSE INCLUDEDYes
    • BRANDReelcraft
    • CORD JACKETSJEOOW
    • END FEATURECage Drop Light
    • MANUFACTURERS PART NUMBERL 4050 A 163 5
    • DESCRIPTION50ft, 13 AMP, Incandescent Light, with Cord
    • CORD GAUGE16/3
    • DRIVE / RETURN TYPESpring Retractable
    • WEIGHT LBS27.5
    • CONSTRUCTIONSteel
    • TYPEWork Light

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result