Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BluShield

Model # :WBB3777985

MPN #: PWR1450-NM22-AIO

BluShield Rubber Pressure Washing Single Arm Hose Reel , 1/4" x 50'L Hose, 4000 PSI

Product Description
Discover the Blu Shield Rubber Pressure Washing Hose Reel 1/4" x 50' (Single Arm - Heavy Duty) with 6' Lead-in-Hose – All In One. Designed with advanced technology and premium materials, this state-of-the-art hose reel delivers superior performance and longevity, making it ideal for a wide range of applications and extreme conditions. The reel features a corrosion-resistant powder-coated steel construction for durability and longevity. Included accessories, such as a lance with a rotating nozzle, a 1/4" 3000 PSI gun or a 3/8" 5000 PSI gun, and a 1/2" socket wrench, make this reel a comprehensive solution for all your pressure washing needs. The whisper-quiet technology minimizes noise during hose retraction, and the slow safety rewind ensures controlled retraction, reducing the risk of high-impact recoil.

Features:
  • Built with powder-coated steel, the Blu Shield Pressure Washing Hose Reel offers exceptional durability and corrosion resistance. This high-quality design withstands harsh environments, ensuring a longer lifespan by preventing rust and maintaining structural integrity even under prolonged exposure to moisture
  • The included lance with a rotating nozzle enhances the functionality of your pressure washing setup, delivering precise cleaning performance for a variety of applications. Whether you're cleaning stubborn stains or delicate surfaces, this accessory ensures superior results with ease
  • 1/4" 3000 PSI Gun or 3/8" 5000 PSI Gun (Included) A 1/4" 3000 PSI gun or a 3/8" 5000 PSI gun based on your specific pressure washing needs. Both options provide powerful, reliable performance and ergonomic designs to ensure comfortable handling during prolonged use
  • The 1/2" socket wrench simplifies assembly and maintenance, making it easy to keep your reel in top working condition. Designed to fit the reel's components perfectly, it eliminates the need for additional tools and ensures secure assembly and hassle-free servicing
  • Enjoy a quieter workspace with Blu Shield's whisper-quiet technology. This feature significantly reduces noise levels during hose retraction, creating a more comfortable environment, especially in noise-sensitive areas like residential neighborhoods or commercial spaces
  • The slow safety rewind mechanism ensures the hose retracts at a controlled speed, reducing the risk of accidents or damage caused by high-impact rewind. This safety feature protects both the hose and reel, extending their lifespan while maintaining a safe working environment
  • With a 225° range of motion, the guide arm's position can be easily adjusted to suit your specific needs. This adaptability allows the hose reel to function efficiently in a variety of orientations, making it versatile for diverse applications and spaces
  • Elevate your pressure washing experience with the Blu Shield Rubber Pressure Washing Hose Reel, equipped with premium accessories and designed to deliver lasting performance and convenience


PRICE
$389.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose Inside Diameter1/4 in
Hose/Cord Length50 ft
Reel Hose Length Capacity50 ft

Product Details

TypeHose Reel
ColorBlue
Max Temperature250 °F
Drive/Return TypeSpring Return
MaterialSteel
Manufacturers Part NumberPWR1450-NM22-AIO
PSI3000 psi
Cable/Cord/Hose IncludedYes
Hose MaterialNitrile Rubber
BrandBluShield