BluShield Tough Tek Rubber Pressure Washing Dual Arm Hose Reel, 3/8" x 50'L Hose, 4000 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Upgrade your pressure washing setup with the Blu Shield Tough Tek Pressure Washing Hose Reel, designed for heavy-duty cleaning tasks. Whether you're a professional pressure washer contractor, a car detailer, or a homeowner looking for reliable equipment, this 3/8" x 50' hose reel offers unmatched durability and performance. Built with an 18-gauge powder-coated steel frame and a dual-arm support structure, it's perfect for high-pressure cleaning jobs on driveways, decks, patios, vehicles, RVs, siding, fences, and more. The unit includes a 6-foot lead-in hose, making it compatible with most residential and industrial power washers.
The premium rubber hose is engineered for long-lasting use with a kink-resistant inner core and a 4X abrasion-resistant outer jacket. Reinforced for high-pressure applications, it supports pressures from 3000 PSI up to 16000 PSI, making it compatible with electric pressure washers, gas pressure washers, and hot or cold water systems. This commercial-grade hose reel is ideal for use in auto detailing, construction sites, pressure washing businesses, truck cleaning, agricultural spray, and heavy equipment washdown. With its weather-resistant coating and ozone-resistant rubber, it delivers reliable performance from -50°F to +190°F.
Featuring an automatic hose rewind system and a 12-point ratchet gearing mechanism, the reel ensures smooth operation and hose control. The dual arm design prevents wobbling and misalignment during retraction-key for both mobile wash setups and fixed wall-mounted installations. Its compact profile makes it an excellent fit for enclosed trailers, garages, workshops, and mobile detailing vans. Whether you're running a pressure washing business or tackling tough residential cleaning tasks, this system improves workflow, reduces tangles, and protects your investment.
This industrial pressure washer hose reel is compatible with 3/8" quick connect couplers, male and female NPT fittings, and various pressure washer accessories like turbo nozzles, foam cannons, surface cleaners, and wand extensions. It's also a perfect accessory for brands like Ryobi, Simpson, Generac, Honda, Dewalt, and Greenworks pressure washers. Use it for patio cleaning, roof cleaning, siding washing, truck washing, boat cleaning, equipment rinsing, lawn maintenance, farm irrigation, and more. Get more jobs done with professional results using Blu Shield's trusted hose reel system.
The premium rubber hose is engineered for long-lasting use with a kink-resistant inner core and a 4X abrasion-resistant outer jacket. Reinforced for high-pressure applications, it supports pressures from 3000 PSI up to 16000 PSI, making it compatible with electric pressure washers, gas pressure washers, and hot or cold water systems. This commercial-grade hose reel is ideal for use in auto detailing, construction sites, pressure washing businesses, truck cleaning, agricultural spray, and heavy equipment washdown. With its weather-resistant coating and ozone-resistant rubber, it delivers reliable performance from -50°F to +190°F.
Featuring an automatic hose rewind system and a 12-point ratchet gearing mechanism, the reel ensures smooth operation and hose control. The dual arm design prevents wobbling and misalignment during retraction-key for both mobile wash setups and fixed wall-mounted installations. Its compact profile makes it an excellent fit for enclosed trailers, garages, workshops, and mobile detailing vans. Whether you're running a pressure washing business or tackling tough residential cleaning tasks, this system improves workflow, reduces tangles, and protects your investment.
This industrial pressure washer hose reel is compatible with 3/8" quick connect couplers, male and female NPT fittings, and various pressure washer accessories like turbo nozzles, foam cannons, surface cleaners, and wand extensions. It's also a perfect accessory for brands like Ryobi, Simpson, Generac, Honda, Dewalt, and Greenworks pressure washers. Use it for patio cleaning, roof cleaning, siding washing, truck washing, boat cleaning, equipment rinsing, lawn maintenance, farm irrigation, and more. Get more jobs done with professional results using Blu Shield's trusted hose reel system.
PRICE
$729.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Hose Inside Diameter | 3/8 in |
| Hose/Cord Length | 50 ft |
| Reel Hose Length Capacity | 50 ft |
Product Details
| Type | Hose Reel |
| Color | Blue |
| Max Temperature | 250 °F |
| Drive/Return Type | Spring Return |
| Material | Rubber |
| Manufacturers Part Number | TTPWR3850-NM |
| Cable/Cord/Hose Included | Yes |
| PSI | 4000 psi |
| Hose Material | Nitrile Rubber |
| Brand | BluShield |
Warranty
| Warranty | 1 yr |