Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Power Cord Reels

Power cord reels are used for the efficient storage of cords and cables in warehouses, workshops, and other industrial settings. They feature a spring-driven mechanism for easy extension and retraction. Power cord reels can be mounted on walls, ceilings, and other areas for convenient access. Cord reels are constructed of durable materials for long-lasting dependability.
149 Results

Gleason Reel® Industrial Duty Cord Reels

Gleason Reel® Industrial Duty Cord Reels
These Gleason Reel® industrial-duty cord reels can withstand harsh work environments. Made with cast aluminum, these industrial cord reels feature spring-driven rewind for easy extension and retraction. Retractable cord reels can be mounted to walls, ceilings, or under workbenches, and come with fluorescent or incandescent lamps. Single-outlet, dual-outlet, and bare-end reels are available.
CompareImageCable/Cord/Hose IncludedAmperageAccessoryLengthWidthHeightModel #Price
Hubbell ACA12325-SR20 Industrial Duty Cord Reel w/ Single Outlet - 12/3C x 25', 20A, Cast Aluminum
Yes
20 A
Single Outlet (5-20R)
25 ft
13 in
14.5 in
WBB212268$655.00
Hubbell ACA16325-BC15 Industrial Duty Cord Reel with Bare End on Cord - 16/3c x 25', 15A, Aluminum
Yes
15 A
Bare End
25 ft
13 in
14.5 in
WBB212210$565.00
Hubbell ACA12325-DR20 Industrial Duty Cord Reel w/ GFCI Duplex Outlet Box - 12/3c x 25', Aluminum
Yes
20 A
Duplex GFCI Outlet
25 ft
13 in
14.5 in
WBB212273$1,275.00
Hubbell GCC12370-DR Industrial Duty Cord Reel with G.F.C.I. Duplex Outlet Box - 12/3c x 70'
Yes
15 A
Duplex GFCI Outlet
70 ft
16-1/2 in
17-1/2 in
WBB212209$1,049.00
Hubbell GCC12350-DR Industrial Duty Cord Reel with G.F.C.I. Duplex Outlet Box - 12/3c x 50'
Yes
15 A
Duplex GFCI Outlet
50 ft
16-1/2 in
17-1/2 in
WBB212197$649.00
Hubbell ACA12345-DR20 Industrial Duty Cord Reel w/ GFCI Duplex Outlet Box, 20A, 12/3 x 45', Yellow
Yes
20 A
Duplex GFCI Outlet
45 ft
13 in
14.5 in
WBB212196$2,119.00
Hubbell GCC12370-SR Industrial Duty Cord Reel with Single Outlet, 15A, 12/3C x 70',
Yes
15 A
Single Outlet (5-15R)
70 ft
16-1/2 in
17-1/2 in
WBB212272$709.00
Hubbell ACA16325-SR15 Industrial Duty Cord Reel with Single Outlet - 16/3c x 25', 15A, Aluminum
Yes
15 A
Single Outlet (5-15R)
25 ft
13 in
14.5 in
WBB212233$635.00
Hubbell ACA16345-BC15 Industrial Duty Cord Reel with Bare End on Cord - 16/3c x 45', 15A, Aluminum
Yes
15 A
Bare End
45 ft
13 in
14.5 in
WBB212212$635.00
Hubbell ACA16345-SR15 Industrial Duty Cord Reel with Single Outlet - 16/3c x 45', 15A, Aluminum
Yes
15 A
Single Outlet (5-15R)
45 ft
13 in
14.5 in
WBB212235$625.00
Showing 1-10 of 31 results

Reelcraft™ Medium Duty Power Cord Reels

Reelcraft™ Medium Duty Power Cord Reels
These Reelcraft™ medium-duty power cord reels are a convenient, reliable power cord management solution. These cord reels are durable enough to withstand regular use in various industrial or commercial applications and have a spring-driven retractable mechanism for easy extension and retraction. These steel-constructed power cord reels are available with or without cables and cords.
Showing 1-10 of 14 results

Power Cord Reels

Power Cord Reels
Power cord reels are an efficient cord management and storage solution suitable for garages, workshops, and other industrial settings. Constructed with heavy-duty materials, these retractable power cord reels feature spring-driven or motorized retraction. We offer cord reels on their own or reels that include a cord or cable. Most power cord reels can be wall or ceiling-mounted.
Showing 1-10 of 40 results

Bayco® Retractable Cord Reels

Bayco® Retractable Cord Reels
These Bayco® retractable cord reels provide efficient, organized cord management and storage for a variety of industrial and commercial work environments. Made with heavy-duty materials like steel and polyethylene, these retractable cord reels are built for long-lasting durability and feature LED power status lights, polarized plugs, and mounting brackets.

Lind Equipment Power Cord Reels

Lind Equipment Power Cord Reels
Lind Equipment power cord reels are heavy-duty cord management, storage, and organization tools fit for industrial work settings. Constructed with durable materials like steel and thermoplastic, these power cord reels feature spring-loaded returns that offer reliable extension and retraction of cords. We offer reels with wall, ceiling, or floor mounting options. All models include a cable or cord.

Reelcraft™ HD Power Cord Reels- 75' & 100'

Reelcraft™ HD Power Cord Reels- 75' & 100'
These heavy duty power cord reels are robust and efficient tools that can accommodate various power cords lengths. Constructed with reinforced steel, these spring-driven retractable power cord reels feature a corrosion-resistant powder-coated finish, steel guide arm, and heavy-gauge base for long-lasting durability. Reelcraft™ HD cord reels are ideal for any demanding industrial jobs.

Reelcraft™ Heavy Duty Cord And Cable Reels

Reelcraft™ Heavy Duty Cord And Cable Reels
Our Reelcraft™heavy-duty cord and cable reels offer a robust management and storage solution for power cords and cables in demanding work settings. Made with rugged steel, these heavy-duty power cord and cable reels can be used for indoor industrial applications that require long cord lengths. Most cord reels feature hand cranks and guide arms. Single, duplex, or quad-outlet cords are available.

Gleason Reel® Cable Reels

Gleason Reel® Cable Reels
These cable reels provide a versatile, efficient cable management solution for warehouses, job sites, and other industrial or commercial settings. Retractable cable reels feature heavy-duty cast aluminum housing with a baked polyester finish for durability and can be mounted to walls, ceilings, or under workbenches. Guide arm and cable stop allow for smooth retraction and extension.
Showing 1-10 of 23 results

Work Light Reels

Work Light Reels
Work light reels are a convenient, versatile lighting solution ideal for garages, workshops, and other commercial or industrial work settings. These cord reel work lights are an all-in-one solution that provides bright, efficient lighting and cord management. We offer fluorescent, incandescent, or LED work lights with retractable cord reels for easy extension and retraction.

Reelcraft™ NEMA 4 Heavy Duty Cord Reels

Reelcraft™ NEMA 4 Heavy Duty Cord Reels
These Reelcraft™ NEMA 4 heavy-duty cord reels are rated for protection against water or dust, making them ideal for indoor and outdoor industrial environments. Made with cast aluminum for durability, these power cord reels feature a containerized drive spring for safe, easy handling and an adjustable guide arm for exact configuration.