Lockout Accessories
Related Products
ZING RecycLockout Cable/Hasp Lockout, secures switches, valves and other energy devices, 1" inside diameter jaw with pry resistant tabs, accommodates 6 padlocks with shackles up to 3/8" diameter, includes 6 ft. steel cable with coating, heavy-duty 99% recycled polycarbonate with highly visible lockout label, DO NOT OPERATE , supports sustainability initiatives and LEED credits, measures 7"L x 3"W, Made in the USA.
Motor Protection Circuit Breaker lockout is a unique device for locking out the breakers on a motor control unit by encasing the breaker. Fits up 1-3/4" breaker housing. Features: Made of special grade alloy and ABS Can easily be installed with the help of black twister at the bottom of this lockout The brass pherol gives extra life and strength to stainless steel screw that holds the solid metallic component that binds the lockout to the breaker Can be installed on variety / types of MPCB of different companies A padlock should be applied on the MPCBL for locking it out
ZING RecycLock Padlock Set (6 padlocks/set), keyed alike, includes one key per padlock, solid aluminum body with fully insulated protective covering, precision 6-pin cylinder has key-retaining and auto-locking functions, made from high quality 70% recycled materials, UL Validated for recycled content, contains no PVC and uses food industry approved lubricants, padlock body is red with trilingual label, body measures 1-3/4" Length x 1-1/2" Wide, steel shackle measures 1-1/2" Length x 1/4" dia.
Zing 7129-USA Lockout Tool Box provides a variety of lockout devices for on-the-job maintenance and repair operations. The tool box is made from durable, 100% recycled plastic, with open room to accommodate extra tools. Most of the devices are UL Validated for recycled content, and support sustainability initiatives and LEED credits. The tool box measures 13"W x 6-1/2"H x 5"D and includes 32 components. The tool box and all components are Made in the USA. Includes: Qty. 3 Padlocks ( Part # 900KD-red), 1-1/2" shackle, keyed different with 1 key per padlock, color red, assembled in the ...
The 7154-USA lockout kit is designed to help you achieve electrical lockout compliance with an easily portable kit. The lockout kit can also be wall-mounted. The case and all components are Made in the USA. Includes: Qty. 2: 900KD-RED Padlock, KD 1-1/2" Red Qty 10: 7510E Lockout Tags Qty. 1: 7110S Circuit Breaker Lockout-Single Qty. 1: 7111S Circuit Breaker Lockout-Double Qty. 1: 7103 Gate Valve Lockout 1-2-1/2" Qty. 1: 7106 Hasp, Steel 1" Qty. 1: 7107 Hasp, Steel 1-1/2" Qty. 1: 6064 Wall Switch Lockout Qty. 1: 7105 Plug Lockout - Small Qty. 10: 7130 Cable Ties