- Gate Valve Lockout fits handle sizes from 6-1/2" to 10"
- Unique all steel construction adds security to valve lockout applications which can be useful in public facing lockout situations
- Steel construction also adds higher temperature resistance for more extreme lockout applications
- Accommodates up to 4 padlocks
- Includes a perforated knockout to accommodate rising stems
Zing Gate Valve Lockout, Fits 6-1/2" - 10" Dia. Handles, Steel, Red
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$74.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 |
| Width | 3 in |
| Depth | 3 in |
| Height | 11 in |
Product Details
| Type | Gate Valve Lockout |
| Padlock Capacity | 4 |
| Color | Red |
| Number of Locking Points | 4 |
| For Use With | Gate Valve |
| Material | Steel |
| Description | Gate Valve Lockout |
| Package Quantity | 1 |
| Manufacturers Part Number | 7810 |
| Brand | Zing |