Take 15% off your entire order!

Offer applied at checkout

Master Lock® Thermoplastic Zenex™ 410KAS12GRN Safety Padlock, Green, 12/Set

Master Lock® Thermoplastic Zenex™ 410KAS12GRN Safety Padlock, Green, 12/Set

Item #: WBB2245263

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$196.92 up to 25% OFF

Price: $146.95

Save $7.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Master Lock® Thermoplastic Zenex™ 410KAS12GRN Safety Padlock, Green, 12/Set

The Master Lock Thermoplastic Safety Padlock, Keyed Alike – multiple locks open with the same key – features a 1-1/2in (38mm) wide plastic green body and a 1-1/2in (38mm) tall, 1/4in (6mm) diameter metal shackle. Designed exclusively for Lockout/Tagout applications, the durable, lightweight, non-conductive lock body is easy to carry and padlock features high security, reserved-for-safety cylinder with key retaining, to ensure padlock is not left unlocked.

Features:

  • 1-1/2in (38mm) wide, 1-3/4in (44mm) tall Thermoplastic green body, shackle with 1-1/2in (38mm) clearance
  • Designed exclusively for lockout tagout applications
  • Durable, lightweight, non-conductive Thermoplastic lock body
  • Customize on-site with permanent, write-on labels
  • Compliance with "One Employee, One Lock, One Key" directive directive
  • High security, reserved-for-safety cylinder
  • Key retaining - ensures that padlock is not left unlocked
  • Keyed alike 6-pin tumbler cylinder


Product Specifications

  • DESCRIPTIONZenex™ Safety Padlock
  • BODY MATERIALZenex™ Thermoplastic
  • SHACKLE MATERIALMetal
  • BRANDMaster Lock®
  • COMBINATION/KEYINGKeyed Alike, 6-Pin
  • TYPEKeyed Alike Set
  • MANUFACTURERS PART NUMBER410KAS12GRN
  • SERIES410
  • SHACKLE INSIDE HEIGHT INCHES1-1/2
  • SHACKLE DIAMETER INCHES1/4
  • COLOR FINISHGreen
  • PACKAGE QUANTITY12
  • WIDTH INCHES1-1/2
  • PRICE PERSet
  • WEIGHT LBS3.95
  • HEIGHT INCHES1-3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Master Lock® Thermoplastic Zenex™ 411KAS12GRN Safety Padlock 1-1/2"Wx1-1/2"H Green 12/Set

Item #: B2245021

Not Yet Rated

Usually ships in 20 to 23 days

$149.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Master Lock® Thermoplastic Zenex™ 410KAS12GRN Safety Padlock, Green, 12/Set

Master Lock® Thermoplastic Zenex™ 410KAS12GRN Safety Padlock, Green, 12/Set

Item #: WBB2245263

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant