Measuring Tools
Availability
Type
Brand
Length
Height
Color
Price
Related Products
The Leica DISTO™ is a laser distance meter operating with a class 2 laser. The D1 is perfect for quick and accurate interior measurements. Whether you are measuring for interior carpentry, flooring, hanging pictures on a wall or just checking to see if the furniture you're looking at online will fit in your house, the D1 has you covered. Features Simple, two button operation. Unwavering accuracy to 1/16 of an inch (2mm). 130 feet (40 meters) range Bluetooth connectivity- extended functionality with DISTO™ Sketch and other apps
The Measure Master Pro is ideal for faster more accurate material estimates. Work and convert in all dimensional formats including Feet-Inch-Fractions, Decimal Inches, Fractions, Yards, Meters, Centimeters and Millimeters as well as Areas and Volumes. Dedicated Functions: Work in and convert between dimensions, including Metric Linear, Area and Volume measurements; Square-up and Perimeter Find Weight and Weight per Volume Instant solutions for Circle Area, Circumference, Arcs and More Cost per Unit: solve unit cost and pricing Includes: Handy Pocket Reference Guides
This lightweight, durable, and easy-to-use solar power meter is essential for maximizing the efficiency of solar panel systems. The digital display provides real-time data on the amount of energy being received by solar panels, making it easy to monitor performance, identify or troubleshoot issues and track progress. The R8180 features a high-precision sensor, data hold, and min/max functions and is ideal for use by solar panel installers and maintenance teams. Features: Measures the solar power and transmission up to 2000W/m 2 , 634BTU/(ft 2 xh) Easy-to-read display with remote sensor ...
12-1/2" diameter measuring wheel designed for heavy duty professional use and features a telescopic handle for easy adjustment and internal memory to save measurements. Features: Measures in feet or meters Accuracy of ±0.5% Backlit LCD display Ergonomically designed pistol grip for enhanced comfort Adds forward, subtracts in reverse Telescoping handle Internal memory stores up to 5 measurements Spring-loaded kick stand Applications: Road distance measuring Construction sites
This laser distance meter measures up to 164' (50 m) and features a backlit multi-line LCD display and the ability to calculate area, volume, and sum of lengths. The R8005 is capable of retaining maximum and minimum readings and up to 99 measurements in memory. Features: Designed for one-handed operation User selectable unit of measure (imperial/metric) Laser target pointer Reference point selection (front or rear of instrument) Quick, self calculation with real-time readout Area, Volume and Max/Min functions Addition, Subtraction and indirect 2/3 point (Pythagoras) calculations ...