Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3181885

MPN #: R8005

REED Instruments Digital Laser Distance Meter, 164' Measuring Range

Product Description
This laser distance meter measures up to 164' (50 m) and features a backlit multi-line LCD display and the ability to calculate area, volume, and sum of lengths. The R8005 is capable of retaining maximum and minimum readings and up to 99 measurements in memory.

Features:
  • Designed for one-handed operation
  • User selectable unit of measure (imperial/metric)
  • Laser target pointer
  • Reference point selection (front or rear of instrument)
  • Quick, self calculation with real-time readout
  • Area, Volume and Max/Min functions
  • Addition, Subtraction and indirect 2/3 point (Pythagoras) calculations
  • Integrated bubble level (horizontal and vertical)
  • Continuous measurement mode
  • Low battery indicator and auto shut-off
Applications:
  • Measuring conduit and wire lengths
  • Light retrofitting projects
  • Piping/exhausts/ventilation and equipment installation
  • Conduit layout and installation
  • Air ventilation and duct work positioning
  • Air volume calculations
  • Hot/cold water piping locations
  • Determining wire length and duct sizing
  • Floor plans
  • Network room layout


PRICE
$70.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-13/16
Width2 in
Max Measurement164

Product Details

TypeLaser Distance Meter
DigitalYes
IncludesLaser Distance Meter, Carrying Case, Batteries
ColorMulti-colored
Metric MarkingsYes
Manufacturers Part NumberR8005
BrandREED Instruments