discount codeFree shipping over 300

Applied at checkout

Stanley® STHT77140  TLM330 Laser Distance Measurer

Stanley® STHT77140 TLM330 Laser Distance Measurer

Item #: WBB2199565

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$538.95 up to 49% OFF

Price: $275.95

Save $8.28 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

Stanley® STHT77140 TLM330 Laser Distance Measurer

Features:
  • Measures distance, calculates area and volume
  • Automatic calculations make job estimates quick and easy
  • Integrated digital leveling of inclination sensor identifies position for accurate measurements
  • Continuous measurement finds distance from target quickly and easily
  • Indirect measurement using Pythagoras measures height even when point A and/or point B is not accessible for linear measurement
  • Unit stores last 20 measurements taken for reference
  • Backlit, 2 line display provides visibility in all working conditions
  • Multifunctional and folding end piece makes true corner-to-corner and edge-to-edge measurements easy and accurate
  • Over-molded housing and water/debris resistant for durability and protection


Product Specifications

  • TYPELaser Distance Measurer
  • BATTERY TYPEAAA
  • ACCURACY (+/-) INCHES1/32
  • BLUETOOTH CAPABLENo
  • # BATTERIES REQUIRED2
  • MEASURING RANGE330'
  • IP RATINGIP54
  • BATTERY QUANTITY REQUIRED2
  • TOUCHSCREENNo
  • MANUFACTURERS PART NUMBERSTHT77140
  • MAXIMUM MEASUREMENT FEET330
  • GRADUATION INCHES1/32
  • BATTERIES INCLUDEDYes
  • ACCURACY+/- 1/32 in
  • DIGITALYes
  • BRANDStanley®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Stanley® STHT77140  TLM330 Laser Distance Measurer

Stanley® STHT77140 TLM330 Laser Distance Measurer

Item #: WBB2199565

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top