Cable Testers
Brand
Price
Related Products
The Triplett CTX690 Network Toner and Probe Kit is designed specifically for locating and tracing cables on inactive or active networks, and live or dead phone lines, as well as coaxial video cabling systems. Today's media networks have a combination of twisted pair data, telephone voice, coax and security/alarm video wiring. It provides 2 selectable powerful Net and Tel tones allow cable installers and Datacom/Telecom technicians to plug directly into an active network, patch panel, network/telephone wall outlet or live phone line making it easy to quickly isolate the right wire/cable. ...
This circuit breaker finder quickly and easily identifies the correct circuit breaker protecting a specific electrical circuit. The R5500 also features a receptacle tester to identify faulty wiring and a GFCI check button. Features: Simply plug the transmitter into a receptacle and scan breaker box to identify the circuit Detects 5 3-wire receptacle wiring faults Built-in GFCI receptacle check function Adjustable sensitivity wheel quickly identifies breaker Audible (buzzer) and visual (LED) indicators assist in identification Voltage Range: 90 to 120V AC Bandwidth: 47 to 63Hz Power ...
The Triplett CTX590A Tone and Probe Kit is a high quality wire locating tool to quickly trace various types of unenergized cable including electrical wire, twisted pair, LAN, multi-conductor, telephone, alarm and others. An insulated probe tip prevents short circuits. It features adjustable sensitivity, audible and visual notification, and Tip/Ring/Continuity testing. Includes (2) 9V batteries, RJ45, RJ11, and Alligator clip connectors and case. 1-year warranty.
The Klein Tools® ET910 is a USB digital meter and tester combination for most common USB-A ports, including Qualcomm Quick Charge® ports. It accurately and reliably measures and displays the USB port voltage, current, capacity, energy, and resistance simultaneously. It can also test the maximum current delivery capability of the USB port with built-in fixed loads so user need not connect to an external load. It will function with any USB-A port that has the ability to deliver power. It requires NO batteries as it draws power from the power source to function. Features: 3 to 20V DC; ...
Datalogs up to 100,000 readings of TRMS AC voltage (600 V) or current (200 A) with a user programmable sample rate from 1 second to 24 hours. LCD displays time/date, current reading, min/max and if the user settable high/low alarms have been exceeded. Readings can be downloaded to your PC via the USB interface. Normal, peak and capture (user specified trigger level) recording modes. Features: Current clamp Test leads Alligator clips Software USB cable 110 V AC adapter 3.6V lithium battery