Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




REED Instruments

Model # :WBB3181826

MPN #: R5300

REED Instruments Continuity Tester, 9V Battery

Product Description
This continuity tester is capable of checking circuits for continuity and identifying cables and wires up to 10,000 feet (3,000 meters) in length. Bright visual (bi-color LEDs) and loud audible (beeper) indicators allow wire ends to be tested in noisy environments. The R5300 is used by professional electricians, alarm/cable installers and in home audio installations.

Features:
  • Local and remote continuity tester
  • Lightweight design, connect alligator clips and the instrument suspends from wire/cable
  • Probe flashes green or red to indicate polarity
  • Remote probe allows for one person operation
  • Capable of sending signal on cable/wire runs up to 10,000 ft (3000m)
What's included with the REED R5300
  • R5300 Continuity Tester
  • Remote Probe
  • Batteries
Ideal Applications for the REED R5300
  • Identifying lengthy wiring and cable in different rooms
  • Home audio system installation
  • Alarm installations
  • HVAC/R system installations
  • Automation and control systems
  • Continuity testing of fuses, switches and relays


PRICE
$27.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberR5300
TypeContinuity Tester
DescriptionContinuity Tester
BrandREED Instruments

Warranty

Warranty1 yr