Features:
- Current clamp
- Test leads
- Alligator clips
- Software
- USB cable
- 110 V AC adapter
- 3.6V lithium battery
Weights & Dimensions
| Length | 4.5 in |
| Width | 2.5 in |
| Weight | 0.5 lbs |
| Thickness | 1.3 in |
Product Details
| Package Includes | Dl150, Current Clamp, Test Leads, Usb Cable, Windows ® Compatible Software |
| Color | Green |
| Accessory Type | Voltage/ Current Datalogger |
| Automatic Shut Off | Yes |
| Recommended Use | Datalogs |
| Material | Plastic |
| Description | True Rms Ac Voltage/Current Datalogger |
| Manufacturers Part Number | DL150 |
| Case Included | Yes |
| Brand | Extech |
Warranty
| Warranty | 1 yr |