Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Phase 2 900-331  Analog Hardness Tester

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Phase 2 900-331 Analog Hardness Tester

Item #: WBB684308

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,647.50
Product Information
Customer Review
Product Q&A
Accessories
Phase II 900-331 Analog Hardness Tester

This hardness tester comprises the very best in "state of the art" design along with dynamic precision only found at Phase II. The 900-331 Rockwell scale hardness tester is easy to operate, yet engineered to obtain highly sensitive and accurate readings. Conforming to ASTM E-18 Rockwell Hardness standards, the 900-331 tester will offer unmatched repeatability in all standard Rockwell Hardness scales (table shown below). A perfect, rugged performer suited for any environment including heat treat facilities, tool rooms, workshops, laboratories and inspection labs. Lifetime technical support is included on all Phase II Hardness Testers. So test away with confidence and a level of accuracy you will only find at Phase II.

Features:
  • Direct analog dial reading
  • Advanced design, easy to operate
  • Engineered to obtain highly sensitive and accurate readings
  • Conforms to ASTM E-18
  • Perfect for laboratories, workshops, tool rooms, inspection labs, etc.
Accessories:
  • C-scale Diamond Indentor
  • 1/16" Ball Indentor
  • 3- HRC Test Blocks
  • 1- HRB Test Block
  • 1-HRA Test Block
  • Test Table 5.87" (150mm)
  • Flat Anvil 2.5" (63mm)
  • Spot Anvil .38: (10mm)
  • Std. Vee Anvil
  • Accessory Case
  • Dust Cover

Product Specifications

    • DEPTH INCHES20
    • MINOR LOAD KGF10
    • HEIGHT INCHES30
    • VERTICAL CAPACITY INCHES6.7
    • MAJOR LOAD KGF60, 100, 150
    • BRANDPhase II
    • TEST FORCE APPLICATIONDead Weight
    • DISPLAYAnalog Dial Gage
    • DESCRIPTIONHardness Tester
    • MANUFACTURERS PART NUMBER900-331
    • WEIGHT LBS242
    • WIDTH INCHES8.5
    • THROAT DEPTH INCHES6.6
    • TYPEAnalog
    • TEST FORCE CONTROLHydraulic Dashpot System

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!