- Integral transducer and sturdy housing allow mounting in virtually any position
- Unique neck design allows the operator to see the LCD display when testing long torque wrenches
- Accuracy: ± 0.5% of indicated value, cw & ccw, from 10% to 100% of full scale + 1 increment or least significant digit
- Four modes of operation: peak mode, power tool mode, first peak mode, and track mode
- Dual scale (English/Nm or English/cNm, dNm)
- Auto/manual display reset
- Reads bi-directionally (cw and ccw)
- Rechargeable NiCad batteries
- Designed to be a sturdy low-cost tester, ETT can be placed on the wall in the factory, on a portable cart or on a bench allowing operators to test torque wrenches or power tools without having to leave their station
- Use joint simulator with Power Tools
- Power adapter cord included - Part #P115-36
- Bench bracket available - Part #343-31
- Socket adapter included with tester (female to female) suited for size of square drive of ETT
Williams® 1/2" Drive Electronic Torque Checker, 25-250 ft-lbs
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,349.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Torque | 250 lb-in |
| Drive Size | 1/2 in |
Product Details
| Style | Electronic Tester |
| Type | Torque Tester |
| Capacity | 250 |
| Color | Red |
| Manufacturers Part Number | 2503-F-ETT |
| Min Torque | 25 |
| Accuracy | ± 0.5 °F |
| Brand | Williams |