Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Proto J555041-12BK 550S Series 50"W X 25"D X 41"H 12 Drawer Black Workstation
See all 67 items in product family

Proto J555041-12BK 550S Series 50"W X 25"D X 41"H 12 Drawer Black Workstation

Item #: WBB944601

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5,899.35 Save up to 50%
Price: $ 2,949.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Proto® 450HS 50 Workstation - 12 Drawer, Black, 50L X 41H X 25D

  • Cubic inch capacity is 23,419.
  • Made of 14, 16 and 18 gauge steel.
  • Maximum weight capacity for each drawer is 125 lbs.
  • Standard red powder coat paint finish. Also available in black, blue and yellow, made to order. Contact customer service for availability.
  • Heavy-duty locks with tubular key.
  • Recessed aluminum extruded drawer pulls.
  • 100% full extension drawers.
  • Vinyl top and drawer liners included.
  • 6 x 2 Poly casters - 700 lbs./caster.


  • Product Specifications

      • WIDTH INCHES50
      • DEPTH INCHES25
      • HEIGHT INCHES41
      • COLOR FINISHBlack
      • BRANDProto®
      • CASTER SIZE INCHES6x2
      • CONSTRUCTIONSteel
      • DRAWER QUANTITY12
      • MANUFACTURERS PART NUMBERJ555041-12BK
      • STYLEBottom
      • TYPERoller Cabinet
      • MANUFACTURER LIMITED WARRANTY YEARSLifetime
      • SERIES550S
      • WIDTH RANGE "50+
      • SLIDE TYPEBall Bearing
      • CAPACITY CUBIC INCHES23,419
      • HEIGHT RANGE "41 to 49-7/8
      • DEPTH RANGE "25 to 29-7/8

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!