Folding Knives
Most Relevant
Folding Knives

Folding knives offer convenient cutting for various applications. They are made with high-quality materials ensuring durability. With an ergonomic grip and safety lock technology, these knives prioritize user safety. Thumb studs enable one-handed operation, and an adjustable pocket clip adds versatility. Folding knives come in various styles, colors, and dimensions.
| Image | Blade Length | Steel Grade | Opening Style | Lock Type | Handle Material | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 3 in | 7CR17 | Thumb Stud | Double Lock | Stainless Steel | Gray | WBB2187326 | $21.50 | |
![]() | 3-3/8 in | 7CR17 | Thumb Hole | Double Lock | Nylon | Black | WBB2187328 | $19.00 | |
![]() | 3-7/8 in | 9CR18MOV | Thumb Stud | Double Lock | Nylon | Gray | WBB2187304 | $36.95 | |
![]() | 3-1/2 in | 7CR17 | Thumb Stud | Double Lock | Nylon | Black | WBB2187295 | $19.50 | |
![]() | 2 in | 4CR14 | Thumb Hole | Double Lock | Nylon | Silver | WBB2187320 | $9.80 | |
![]() | 3 in | 7CR17 | Thumb Stud | Max Lock | Nylon | Black | WBB2187301 | $33.95 | |
![]() | 3-1/4 in | 7CR17 | Thumb Stud | Liner Lock | Nylon | Black | WBB2187318 | $13.25 |







