x

Take 15% off your entire order!

Offer applied at checkout

Stanley 55-101 FatMax® Wrecking Bar, 14" Long

Stanley 55-101 FatMax® Wrecking Bar, 14" Long

Item #: WBB983435

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.25 up to 34% OFF

Price: $8.80

Save $0.44 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley® 55-101, FatMax® Wrecking Bar, 14" Long

  • Forged one-piece steel construction for increased strength and durability.
  • Tri-lobe design for increased strength and durability.
  • Forged recesses in bar for better grip.
  • Yellow powder-coated body for high visibility and provides corrosion resistance.
  • Tear shaped, beveled nail slot specifically for pulling nails.
  • Nail slot on claw ends with beveled edges for pulling nails and prying.
  • Both claw ends are polished.
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT


  • Product Specifications

    • OVERALL LENGTH INCHES13-1/2
    • COLOR FINISHYellow
    • HEAD WIDTH (2) INCHES1-1/8
    • MANUFACTURERS PART NUMBER55-101
    • HEAD WIDTH (1) INCHES1-1/16
    • BRANDStanley
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Stanley 55-136 Forged Hexagonal Steep Ripping Bar, 36" Long

    Item #: B322687

    Not Yet Rated

    Ships same day.

    $12.00

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 55-101 FatMax® Wrecking Bar, 14" Long

    Stanley 55-101 FatMax® Wrecking Bar, 14" Long

    Item #: WBB983435

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant