x

Take 15% off your entire order!

Offer applied at checkout

Stanley 55-123 FatMax® Claw Bar, 14" Long

Stanley 55-123 FatMax® Claw Bar, 14" Long

Item #: WBB983451

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $18.25

Clearance Price: $12.50

Save $0.62 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley® 55-123, FatMax® Claw Bar, 14" Long

  • Ideal for precision nail pulling and prying.
  • Polished, beveled claws for precise penetration.
  • Flat striking face allows claw to be driven under deeply embedded nails.
  • Forged, high-carbon alloy steel for long life.
  • Tempered to help reduce chipping.
  • High-visibility, powder-coated finish.
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT


  • Product Specifications

    • OVERALL LENGTH INCHES14
    • COLOR FINISHYellow
    • MANUFACTURERS PART NUMBER55-123
    • BRANDStanley
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Stanley 55-104 FatMax® Wrecking Bar, 36" Long

    Item #: B983474

    Not Yet Rated

    Available on or around 03/06/2021

    $17.25

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 55-123 FatMax® Claw Bar, 14" Long

    Stanley 55-123 FatMax® Claw Bar, 14" Long

    Item #: WBB983451

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant