Take 15% off your entire order!

Offer applied at checkout

Stanley 28-170 Wood Handle Stiff Burn-Off Scraper Knife, 3"

Stanley 28-170 Wood Handle Stiff Burn-Off Scraper Knife, 3"

Item #: WBB323674

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $16.25

Save $0.81 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Stanley® 28-170, Wood Handle Stiff Burn-Off Scraper Knife, 3"

  • Hardened, tempered, and polished steel blade.
  • Blade bent at 20° angle for easy paint removal.
  • Hardwood handle holds up against solvents such as paint thinner.
  • Permanently fastened blade.
  • MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT


  • Product Specifications

    • HANDLE MATERIALHardwood
    • OVERALL LENGTH INCHES9-1/4
    • STYLEStiff Bent
    • HANDLE LENGTH INCHES4-7/8
    • WIDTH INCHES3"
    • HEIGHT INCHES1 1/2"
    • BLADE MATERIALSteel
    • MANUFACTURERS PART NUMBER28-170
    • WEIGHT LBS0.34 lb
    • LENGTH INCHES9 1/2"
    • BRANDStanley®
    • BLADE SHAPE20° Angle
    • BLADE WIDTH INCHES3
    • BLADE LENGTH INCHES4-3/8
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    M-D Heavy Duty Floor Scraper, 49126, 7", Silver - Pkg Qty 3

    Item #: B969606

    Not Yet Rated

    Usually ships in 11 to 14 days

    $50.25

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 28-170 Wood Handle Stiff Burn-Off Scraper Knife, 3"

    Stanley 28-170 Wood Handle Stiff Burn-Off Scraper Knife, 3"

    Item #: WBB323674

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant