Take 15% off your entire order!

Offer applied at checkout

Blackhawk ZT-1112 Degreasing Scraper

Blackhawk ZT-1112 Degreasing Scraper

Item #: WBB323716

Not Yet Rated

Ships same day.

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.02 up to 33% OFF

Price: $6.70

Save $0.34 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Blackhawk™ By Proto® ZT-1112 Degreasing Scraper

Degreasing Scraper, 7-1/4" Length. MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT.

Product Specifications

  • OVERALL LENGTH INCHES7-1/4
  • FINISHSteel
  • HANDLE LENGTH INCHES3-63/64
  • WIDTH INCHES1.300"
  • DESCRIPTIONDegreasing Scraper
  • HEIGHT INCHES0.700"
  • MANUFACTURERS PART NUMBERZT-1112
  • WEIGHT LBS0.15
  • LENGTH INCHES7 1/2"
  • BRANDBlackhawk™ by Proto®
  • BLADE WIDTH INCHES1 1/4"
  • BLADE LENGTH INCHES3-23/32
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Stanley 28-140 Nylon Handle Stiff Putty Knife, 1-1/4" Wide Blade

Item #: B983804

Not Yet Rated

Ships same day.

$6.20

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Blackhawk ZT-1112 Degreasing Scraper

Blackhawk ZT-1112 Degreasing Scraper

Item #: WBB323716

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant