Brazing & Soldering Filler Metals
Brand
Diameter
Width
Type
Length
Height
Price
Related Products
E6011 mild steel is an all-position rod with strong arc force for deep penetration. Fast metal solidification facilities welding in vertical and overhead positions. Light slag allows for easy clean-up. Excellent for rusty steel because of the strong arc force. Ideal for galvanized tanks, truck frames, pressure pipe, railroad cars, shipbuilding and steel casting. Features: Recommended Polarity: AC, DCEP, DCEN (Either Polarity) Diameter (Inches): 1/8" (3.175 millimeters) Weight Lbs. (Kg): 40 (18.14) Tensile Strength (PSI): 60,000 Amperage: 55-125
E7018 AC mild steel "Low Hydrogen" welding rods easily produce quality results on smaller amperage AC/DC welders. It is suitable for all positions on hardenable steels where no pre-heat is used and on cold rolled steels normally exhibiting excessive porosity when welded with conventional rod. The low hydrogen content reduces cracking and peeling of the weld material. Features excellent restart capability. Designed for welding low, medium and high carbon steels as well as some higher strength low alloy steel. For frames, trailer hitches and chassis.
Mid-Flex Glow Rods provide medium, balanced flexibility for a wide range of wire install applications Glows bright yellow for immediate identification of flexibility and improved visibility in low-light environments Protective Splinter Guard™ coating helps keep hands free of fiberglass splinters Durable stainless steel connectors reinforce connection between all Klein fish rods Includes magnet and chain attachments for grabbing, retrieving and extending reach Includes bullet nose and hook attachments to affix and grab wires (3) 3/16-Inch diameter x 5-Foot glow rods; assembles to full ...
This medium-duty, 200 AMP electrode holder holds the stick electrode and transfers the welding current to the rod. This rod holder is easy to use, and accepts up to No.2 welding cable and 5/32 inch electrodes. Insulated for safety and maximum operator protection. Features: Multiple Angles: This electrode holder features grooved copper jaws that allow electrodes to be used at different angles for greater comfort and efficiency Insulated: This product is insulated for safety, and protects the operator from harm. It also provides excellent conductivity and durability Durable: Features a ...
This pair of torsion spring winding rods is constructed of hard drawn wire and come in 1/2 in. outside diameters x 16 in. lengths. When adjusting or replacing garage door torsion springs, it is important that these tasks are not attempted with any other tools other than with these rods. Failure to use these rods when replacing or making adjustments to torsion springs may result in personal injury and property damage. This item consists of two identical 1/2 in. x 16 in. rods which are designed specifically for increasing (winding) and decreasing (unwinding) the tension on garage door ...