Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB3167659

MPN #: 32210

Forney® E7014 Steel Electrode, 140-190A, 5/32" Dia.

Product Description
E7014 mild steel "High Deposition" is a mild steel, iron powder-type electrode with medium to shallow penetration. It is known for smooth arc characteristics, good arc stability and low spatter. Excellent for sheet metal and ornamental iron work on poorly fitted joints. Use anywhere ease of operation and good appearance are required.

Specification:
  • Recommended Polarity: AC, DCEP, DCEN (Either Polarity)
  • Diameter (Inches): 5/32 inch
  • Weight lbs. (Kg): 10 pounds (4.53 kilograms)
  • Tensile Strength (PSI): 83,000
  • Amperage: 140-190


PRICE
$53.95

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5/32 in
Weight10 lbs
Size5/32"
Diameter5/32 in
Tensile Strength83000

Product Details

TypeE7014
PolarityAC/DCEN/DCEP
ProcessArc Welding
Country of OriginMade In Mexico
MaterialSteel
DescriptionE7014 Steel Electrode
Package Quantity10 Lbs.
Manufacturers Part Number32210
BrandForney

Warranty

Warranty30 Days yr