Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB3167725

MPN #: 56000

Forney® Electrode Holder, 200A

Product Description
This medium-duty, 200 AMP electrode holder holds the stick electrode and transfers the welding current to the rod. This rod holder is easy to use, and accepts up to No.2 welding cable and 5/32 inch electrodes. Insulated for safety and maximum operator protection.

Features:
  • Multiple Angles: This electrode holder features grooved copper jaws that allow electrodes to be used at different angles for greater comfort and efficiency
  • Insulated: This product is insulated for safety, and protects the operator from harm. It also provides excellent conductivity and durability
  • Durable: Features a sturdy brass body with fiberglass cover and trigger for extra durability
  • Body length: 8-1/2" (215.9 millimeters)


PRICE
$39.95

Min. purchase quantity is 2
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8-1/2
Width2-1/2 in

Product Details

Manufacturers Part Number56000
Package Quantity1
BrandForney

Warranty

Warranty30 Days yr