Plasma Cutting Accessories
Brand
Length
Height
Type
Price
Related Products
The Metal Man FC130i is a 120V powered Inverter Flux Core Wire Welder that is economical and easy to use. Flux Core wire is used for welding steel materials only and requires no shielding gas. This is ideal for outdoor applications where portability is key. The leading edge Inverter Technology provides crisp, consistent and powerful welding performance out of this light weight easy to carry unit.. Inverter technology creates less heat loss resulting in a higher 30% duty cycle. The FC130i has dial adjustable wire feed speed and voltage controls and can weld steel from 18 gauge to 3/16" ...
The POWER REAM® II robotic MIG welding torch maintenance center removes and reduces spatter accumulation for improved welding performance in your robotic MIG welding cell. Features: Standard Wire Cutter - provides consistent wire stickout and removes the ball at the end of the welding wire for superior arc starting performance Error Signal Feedback - POWER REAM® II returns to the home position signaling the robot to end weld cycle Spatter Guard - mounted to the gripper housing keeping debris from entering Spray Containment Unit - catch basin collects over-spray to reduce slag and spatter ...
The Cool-Arc® 40 (115 volt) is a reliable and affordable water cooler for water-cooled MIG or TIG as well as plasma cutting applications. The Cool-Arc® 40 features a rugged industrial pump manufactured by Pro-Con®, the leading pump manufacturer for welding water coolers. This pump is an industry standard, making the Cool-Arc® 40 easy to service and maintain. The Cool-Arc® 40 operates smoothly and minimizes vibrations that would otherwise be transferred to the welding torch. Compatible with all Lincoln water-cooled systems including Cobramatic®. Features: Industry standard Pro-Con® ...
Metal Man MIG180DVT Inverter Powered Dual Voltage Wire Feed Welder, 7.2 ft"L Torch, MIG or Flux Core
The Metal Man MIG 180DVT is a dual voltage, portable DC wire feed welder capable of welding with solid wire (with shielding gas) or flux core wire. This unit is capable of welding 5/16" steel in a single pass when operating on 230V power. Use the included 120V adapter cord to run This unit off 120V AC power with a single pass capacity of 3/16". it Uses leading edge inverter technology to provide high quality welds that are crisp, clean, and consistent with plenty of power and will impress the most experienced of welders. It features infinite wire feed speed control and voltage control, ...
The Metal Man MP140T is a portable DC inverter wire feed welder capable of welding with solid wire (with shielding gas) or with flux core wire. It comes ready to accept part number EZFSG2 optional Spool Gun for welding aluminum. This machine also has smooth DC stick capabilities and the ability to perform lift start DC TIG welding on steel and stainless steel materials with part number ACTT1, the optional TIG Torch. The Metal Man MP140T is capable of MIG welding 3/16"steel in a single pass. It uses leading edge Inverter Technology to provide high quality welds that are crisp, clean, and ...