Harrington® Top Hook Assembly For LB008, 3/4T
Write a Review
|
Questions & Answers (0)
Product Description
Top Hook Assembly 3/4T - For Use With LB008
PRICE
$175.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-3/16 in |
| Weight Capacity | 1500 lbs |
Product Details
| Type | Top Hook |
| Material | Steel |
| Operation | Lever |
| Package Quantity | 1 |
| Color | Yellow |
| Series | L5BU |
| Manufacturers Part Number | L5BU0081001 |
| Brand | Harrington |
Warranty
| Warranty | 1 yr |