Harrington® Top Hook Assembly For LX005, 1/2T
Write a Review
|
Questions & Answers (0)
Product Description
Top Hook Assembly, 1/2T - For Use With LX005
PRICE
$109.95
2
2
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 1000 lbs |
Product Details
| Type | Top Hook |
| Material | Steel |
| Operation | Lever |
| Package Quantity | 1 |
| Color | Gray |
| Series | L1XA |
| Manufacturers Part Number | L1XA0051001 |
| Brand | Harrington |
Warranty
| Warranty | 1 yr |