RUD Excavator Hook, 15, 000 lb. Load Cap
Write a Review
|
Questions & Answers (0)
Product Description
The threaded hook for all lifting means. Robust, forged safety hook. Assembly with flat/ring wrench or allen key possible. Area of application in hook plane: 150 degrees. Areas of application at lateral load: +45, -45 degrees. Maximum operation temperature range WITHOUT reduction of WLL -40 to 100 degree Celsius. Maximum operation temperature WITH reduction of WLL to 350 degree Celsius.
PRICE
$799.00
1
1
Ships in 122 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/2 in |
| Width | 7-11/16 in |
| Height | 5-11/16 in |
| Weight Capacity | 15000 |
| Weight | 5.58 kg lbs |
| Dimension T | 51 in |
| Dimension A | 13 in |
| Dimension B | 147 in |
| Dimension L | 28 |
| Dimension I | 70 in |
| Dimension D | 200 in |
| Dimension E | 120 in |
| Dimension F | 40 |
| Dimension C | 205 in |
| Bail Opening | 1.5625 in |
| Dimension H | 110 |
| Dimension M | M20 |
| Bolt Size | M20 in |
| Dimension G | 85 in |
| Working Load Limit | 15000 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Manufacturers Part Number | 8502238 |
| Brand | RUD |
| Color | Pink |
| Hook Type | Bolt on |
| Package Quantity | 1 |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | MD 2006/42/EC |