Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OZ Lifting Products

Model # :WBB3205254

MPN #: OZXR500DAV

OZ Lifting Products 500 lb. Extended Reach Davit Crane with Manual Winch

Product Description
The XR Series Davit Crane features a 500 lb. capacity and includes a manual carbon steel brake winch with a drill drive adapter. This model provides reliable, high-strength lifting capability with a robust winch system, ideal for applications requiring dependable performance and precision in an extended reach configuration. This powerful crane offers an impressive 62-inch reach and maintains full capacity at any angle. With adjustable boom heights and 360-degree rotation, you'll have unparalleled access and flexibility for your lifting tasks. Built tough and easy to operate, the XR Series is the ultimate solution for extended-reach applications.

Features:
  • 500 lb. capacity rating
  • Extended reach, maximum 62-inch reach and 87-inch hook height
  • Maintains maximum weight capacity in all positions
  • Durable steel construction
  • Corrosion-resistant powder coat finish
  • 4 boom height adjustments
  • No tools required for assembly and installation
  • Manual DIN-rated CE winch with integrated Weston brake (Includes quick connect winch handle with drill drive adapter)
  • Individually tested and certified at 125%
  • Made in USA


PRICE
$1,649.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity500 lbs
Weight69 lbs
Usable Mast Height87 in
Boom Length62 in

Product Details

Assembly RequiredYes
TypeManual Operated Davit Crane
MaterialCarbon Steel
Package Quantity1
ColorWhite
Manufacturers Part NumberOZXR500DAV
BrandOZ Lifting Products

Warranty

Warranty2 yr