Plasticade® Fence Post For Hydrocade, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Hydrocade Fence Post easily inserts into the top of the barricade to create a secure, upright attachment point for temporary fencing or mesh panels. Made from galvanized steel pipe, it's designed for quick installation and durable, long-term performance. Ideal for construction perimeters or event crowd control, the post connects without special tools and maintains full Hydrocade stability. Use with compatible fence panels to extend barricade height and enhance containment or visibility where additional separation is required.
PRICE
$36.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-11/16 |
| Width | 1-11/16 |
| Height | 96 in |
| Weight | 20 lbs |
Product Details
| Interlocking | No |
| Type | Barricade Accessories |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 568 |
| Brand | Plasticade Products |