
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Top Pivot Hinge, 1"
Top Pivot Hinge, 1". Use With 656-8843 Bottom Hinge. For General Applications (G-4). Key Dimension: 1-9/32 Inches. Use with Bobrick Manufacturers.
Top Pivot Hinge, 1". Use With 656-8843 Bottom Hinge. For General Applications (G-4). Key Dimension: 1-9/32 Inches. Use with Bobrick Manufacturers.
- LENGTH INCHES 1-9/16
- WIDTH INCHES 1-1/4
- HEIGHT INCHES 2-1/8
- THICKNESS INCHES 1/8
- USED WITH PARTITION MATERIAL Plastic Laminate
- PANEL OR POST SIZE 1"
- PACKAGE QUANTITY 1
- TYPE Hinge
- DESCRIPTION Top Pivot Hinge, 1"
- CONSTRUCTION Zamak
- MANUFACTURERS PART NUMBER 650-8840
- COLOR FINISH Chrome
- BRAND Sentry Supply
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Top Pivot Hinge, Flat Back, Stainless Steel - 650-1047
Item #: B668048
Usually ships in 14 to 17 days
$15.25

Top Pivot Hinge, 1" - 650-8840
$18.25
- Product Information
- Customer Review
- Product Q&A
- Accessories