Don Jo RPB73535-58-652 Residential Hinge, 5/8"Radius, 0.085 Gauge, Brushed Chrome - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Don-Jo Mfg Hinge Brushed Chrome. Screws: #9 x 3/4" flat head Phillips.
PRICE
$14.00 Sold in packages of 2 / $7.00 ea
13
13
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Height | 3-1/2 in |
| Radius | 5/8 in |
| Gauge | 0.085 ga |
Product Details
| Interior or Exterior Use | Interior/Exterior |
| Finish | Brushed Chrome |
| Material | Steel |
| Package Quantity | 2 |
| Manufacturers Part Number | RPB73535-58-652 |
| Brand | Don-Jo |
Warranty
| Warranty | 1 Year Against Manufacturing Defects |