Alcove Clips, 1/4" Offset, Chrome. Each Pair Has A 1/4 Inch Offset (1/8 Inch Per Side). Typically Used To Join A 1 Inch Laminate Panel To A 1-1/4 Inch Post. Use with Accurate, All American, Ampco, Flush Metal, General, Global, Hadrian, Knickerbocker, Metpar, Mills, Weis Robart Manufacturers.
Alcove Clips, 1/4" Offset, Chrome - 650-6656 - Pkg Qty 4
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$78.00 Sold in packages of 4 / $19.50 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/4 in |
| Height | 1-1/2 in |
| Panel Or Post Size | 1/2"-3/4":3/4-1":1"-1-1/4" |
Product Details
| Type | Bracket |
| Material | Zamak |
| Package Quantity | 4 |
| Description | Alcove Clips, 1/4" Offset, Chrome |
| Color | Silver |
| Compatible Partition Part/Model Number | All |
| Manufacturers Part Number | 650-6656 |
| Brand | Sentry Supply |