Top Register Stand W/Adj. Rear Storage 48"W x 22"D x 42"H Black
Write a Review
|
Questions & Answers (0)
Product Description
Quality engineered - affordably priced. Available in either Black or Maple melamine finish. Assembly required.
PRICE
$379.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 48 in |
| Depth | 22 in |
| Height | 42 in |
| Weight | 160 lbs |
| Weight Each | 160 lbs |
Product Details
| Class | Counters |
| Color | Black |
| Material | Laminate |
| Line | Register Stand |
| Description | Register Stand with Adjacent Rear Storage |
| Package Quantity | 1 |
| Manufacturers Part Number | LGT-4B |
| Brand | Amko Displays |
Warranty
| Warranty | 30 days |