Vollrath® Induction Chafer Stand, 46549, Black
Write a Review
Questions & Answers (0)
For use with Solid or Glass Top Induction Chafers.
Specifications
Weights & Dimensions
| Dimensions | - in |
Product Details
| Manufacturers Part Number | 46549 |
| Symbols | Made in USA |
| Description | Round black chafer stand |
| Brand | Vollrath |
Related Products
These 3-tier wire baskets come in a classy black finish with a slimline shape, which incorporates well with other retail displays in any store environment. The 4 rolling casters will help you move the cart smoothly and easily and two of them are lockable for extra stability. Baskets measure 16"W x 7"D x 17-1/2"H, are removable and can be positioned straight or tilted. Use for sandwich roll packages, snacks and candy bars, fruit baskets, or any other products that promote impulse purchases. This displayer is popular across a wide range of retail store usage.
This compact and streamlined Smoker's Outpost® Smoke Stand blends seamlessly into any environment while an internal cigarette snuffer extinguishes the cigarette before disposal to keep the outside appearance ash-free. The oxygen-restricting design extinguishes cigarettes quickly, no sand or water required. Features: Product Dimensions: 41" height x 14" diameter, 22 lbs Receptacle is easy to empty by simply unscrewing the tube and disposing the litter Constructed from powder-coated aluminum and steel which gives the smoke stand cigarette receptacle a clean appearance that is also fireproof ...
Nexel™ 3-Shelf Black Wire Shelf Printer Stand with Document Holder, 24"W x 18"D x 34"H Nexel Computer LAN station series allows you to easily work with multiple servers/computers in one workstation Heavy-duty welded steel wire construction promotes air circulation, light and fire suppressant distribution, and prevents dust build up. Nexel's exclusive Black Epoxy high performance finish is guaranteed against rust and corrosion for 7 full years in dry storage applications.
Safco® Products Impromptu® Machine Stand, Black This attractive machine stand is perfect for desk-side use. Steel frame with translucent polycarbonate panels adds a touch of class to your office area. Generously sized Cherry laminate top (26-1/4"W x 21"D) accommodates most office machines. Storage with one fixed interior shelf underneath for office supplies. Includes cord management. Black powder coat finish. Four swivel casters, (2 locking).
The A-Frame Porch Swing Stand provides a standalone solution for outdoor swinging without the need for a porch structure. Designed to support 4-foot and 5-foot swings, it delivers a stable, self-supporting base for reliable operation. Built for outdoor use, the frame offers structural support for casual seating and shared use. Please note: Swing not included. The A-Frame is assembled using 304-grade stainless steel hardware and is backed by a 12-year residential and 5-year commercial limited manufacturer's warranty. We load-tested to ASTM 1561-03 (2008) standards for outdoor plastic ...