- Only Top Notch Food Pans have Easy Lift Spoon Notches, one at each end of food pan for easy removal from steam tables and recessed counters
- Just place the end of a spoon or other utensil under the reinforced notch, lift, and remove food pan
- Easy lift notch reduces direct hand-to-food contact for greater food safety
- Polysulfone (PSU) pans excel in high temperature applications (-40°F to 375°F)
- Pans are NSF Listed and dishwasher safe
- Optional solid and notched lids and drain shelves also available
- All sizes stack for easy, efficient storage
- Top Notch Food Pans meet USA and European specifications for use in food bars and steam tables
- Pans meet EN 631-1 Euro Norm standards
Carlisle® Topnotch® Food Pan, 6-25/32"L x 6-3/8"W x 2-1/2"H, Amber - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$132.00 Sold in packages of 6 / $22.00 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-25/32 in |
| Width | 6-3/8 in |
| Height | 2-1/2 in |
Product Details
| Capacity | 1.1 Qt. |
| Material | High Heat Plastic |
| Package Quantity | 6 |
| Description | StorPlus Food Pan HH 2-1/2 inches DP 1/6 Size - Amber |
| Color | Yellow |
| Manufacturers Part Number | 3088313 |
| Brand | Carlisle |
| Trademark | TopNotch® |