- BPA free
Carlisle® Topnotch® Universal Handled Notched Lid, 6-22/25"L x 6-3/8"W, Amber - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$94.50 Sold in packages of 6 / $15.75 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-22/25 in |
| Width | 6-3/8 in |
| Height | 57/64 in |
Product Details
| Material | High Heat Plastic |
| Package Quantity | 6 |
| Description | StorPlus Univ Lid - Food Pan HH Handled Notched 1/6 Size - Amber |
| Color | Yellow |
| Manufacturers Part Number | 10511U13 |
| Brand | Carlisle |
| Trademark | TopNotch® |