Economy Trailer Stabilizing Jack with 2 Wheels SJ-35-EF 50,000 Lb. Static Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Vestil Economy Trailer Stabilizing Jack with 2 Wheels SJ-35-EF 50,000 Lb. Static Capacity
Trailer Stabilizing Jacks are used to prevent up-ending semi-trailers when they are not connected to a tractor during loading and unloading operations. Also used to level trailers parked on sloped ground and to prevent landing gear from sinking into a soft surface. High strength steel construction. Flush-type zerk fitting for lubricating ACME screw. Meets OSHA regulations when used with wheel chocks. Powder coat safety yellow finish. Includes reflective collar for visibility at night.
Trailer Stabilizing Jacks are used to prevent up-ending semi-trailers when they are not connected to a tractor during loading and unloading operations. Also used to level trailers parked on sloped ground and to prevent landing gear from sinking into a soft surface. High strength steel construction. Flush-type zerk fitting for lubricating ACME screw. Meets OSHA regulations when used with wheel chocks. Powder coat safety yellow finish. Includes reflective collar for visibility at night.
PRICE
$249.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Lowered Height | 41 in |
| Raised Height | 57-1/2 in |
| Weight Capacity | 50000 lbs |
| Weight | 57 lbs |
| Wheel Diameter | 8 in |
| Lifting Capacity | 5000 lbs |
Product Details
| Assembly Required | No |
| Type | Stabilizing |
| Color | Yellow |
| Wheel Type | Solid |
| Adjustment Type | Screw |
| Handle Type | Topwind |
| Material | Steel |
| Manufacturers Part Number | SJ-35-EF |
| Brand | Vestil |
Warranty
| Warranty | 30 Days |