Tork® Advanced Dinner Napkins, 2-Ply, 15"Wx17"D, 1/8 Fold, White, 100/PK, 28 PK/CT
Write a Review
|
Questions & Answers (0)
Product Description
The exclusive "tallfold" styling of this Tork Advanced Dinner Napkin allows silverware to rest on it with little or no overhang. Embossed and 2-ply thickness offers a quality look and hand feel. Poly wrapped packaging protects napkin quality and ensures perfect presentation every time
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23-7/8 |
| Width | 16 in |
| Depth | 17 in |
| Height | 17-3/8 in |
| Weight | 28.7 |
| Folded Width | 3-3/4 in |
| Folded Depth | 8-1/2 in |
Product Details
| Type | Disposable Tableware |
| Pre-Consumer Recycled Content Percent | 80% |
| Color | White |
| Napkin Type | Dispenser |
| Percent Recycled Content | 100% |
| Includes | Includes 28 Packs Of 100 Napkins |
| Material | Paper |
| Package Quantity | 2800 |
| Manufacturers Part Number | NP528PA |
| Percent Post Consumer Recycled Content | 20% |
| Number of Plys | 2 |
| Brand | Tork |
Compliance & Certifications
| Certifications | BPI Certified; EcoLogo Certified |